!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD SHOULDER SCREW, M16-2 THREAD, 22MM THREAD L, 40MM SHOULDER L, STANDARD, PLAIN

STANDARD SHOULDER SCREW, M16-2 THREAD, 22MM THREAD L, 40MM SHOULDER L, STANDARD, PLAIN

APPROVED VENDOR

STANDARD SHOULDER SCREW, M16-2 THREAD, 22MM THREAD L, 40MM SHOULDER L, STANDARD, PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD SHOULDER SCREW, M16-2 THREAD, 22MM THREAD L, 40MM SHOULDER L, STANDARD, PLAIN

STANDARD SHOULDER SCREW, M16-2 THREAD, 22MM THREAD L, 40MM SHOULDER L, STANDARD, PLAIN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25L607
  • Mfr. Model # STR601M20X40
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This shoulder screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ISO 7379-1983 dimensional standards.

Technical Specs

  • ItemShoulder Screw
  • Head TypeStandard
  • MaterialStainless Steel
  • FinishBright (Uncoated)
  • Thread SizeM16x2
  • Shoulder Length40 mm
  • Shoulder Diameter20 mm
  • Head Height14 mm
  • Dimensional StandardsISO 7379-1983
  • Drive Size10 mm
  • Precision ScrewNo
  • Thread Fit5g, 6g
  • Shoulder Screw Type Standard Shoulder Screw
  • Drive Type Socket
  • Material Grade/Class 18-8
  • System of Measurement Metric
  • Minimum Thread Length 22 mm
  • Shoulder Length Tolerance -0.0/+0.25 mm
  • Shoulder Diameter Tolerance -0.04/+0.0 mm
  • Head Diameter 30 mm
  • Tensile Strength 70,000 psi
  • Head Texture Knurled
  • Rockwell Hardness B55
  • Thread Pitch 2 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list