SHORT HANDLE ANGLE BRUSH 2 1/2 IN
SHORT HANDLE ANGLE BRUSH 2 1/2 IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Short Handle Angle for short, sealed wood handle for small area, detail work. Features synthetic bristles and stainless steel ferrule.
Technical Specs
- ItemPaint Brush
- Filament TypeSynthetic
- Brush Size2 1/2 in
- Bristle Length2 15/16 in
- Handle TypeShort
- For Paint or Coating TypeAll Paints and Coatings
- For Paint Base TypeOil, Water
- ApplicationWalls
- Bristle Width2 1/2 in
- Ferrule MaterialStainless Steel
- Handle ColourTan
- Handle MaterialSealed Wood
- Overall Width2 1/2 in
- Brush Style Angle Sash
- Filament Material Synthetic
- Bristle Thickness 11/16 in
- Bristle Stiffness Firm
- Basic Handle Material Wood
- Surface Material Concrete, Metal, Wood
- Surface Texture Rough, Smooth
- Bristle Colour Purple
- Brush Length 2 15/16 in
- Ferrule Shape Square
- Handle Length 3 13/16 in
- Overall Length 8 1/2 in
- Washable Yes
- Country of Origin China
(subject to change)
Alternate Products
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.82
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.76
/ EACH
Related Products
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.83
/ EACH