SHOP VACUUM,60 HZ,120 V,6 HP
SHOP VACUUM,60 HZ,120 V,6 HP
SHOP-VAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
SHOP VACUUM, 10 GALLON TANK SIZE, PLASTIC, 1½ IN VACUUM HOSE DIAMETER, 90 CFM VACUUM AIR FLOW
Technical Specs
- Vacuum Product GroupingShop Vacuum
- Vacuum Filtration TypeStandard
- Vacuum Air Flow100 cfm
- Sound LevelNot Rated
- Tank Size10 gal
- Motor Efficiency TypeBrushed
- Air Watts225 W
- Current9.5 A
- Voltage120 V
- Vacuum Hose Dia.1 1/2 in
- Power Cord Length20 ft
- FeaturesTool Storage
- StandardscULus
- ItemShop Vacuum
- Vacuum Power Source Corded
- Vacuum Pickup Type Wet/Dry
- Static Pressure 60 in
- Tank Material Plastic
- Vacuum Collection Type Disposable Bag
- Number of Motor Stages 1
- Peak Horsepower 6 hp
- Frequency 60 Hz
- Weight 21.9 lb
- Vacuum Hose Length 8 ft
- Plug Type Three Prong
- Includes (2) 1.5 in Diameter Extension Wands (91995), (5) 8 Gallon High Efficiency Disposable Filter Bag (90671, Type H), 12 in Floor Nozzle (91991), 6 in Utility Nozzle (90175), 8 ft x 1.5 in Diameter Lock-On(R) Hose, Crevice Tool (91996), Dual Surface Nozzle (91968), Foam Sleeve (90585 Type R), Round Brush (91997), Tool Storage Basket Cartridge Filter (90304, Type U)
- Application Basements, Garages, Jobsite Cleanup, Workshops
- Country of Origin United States
(subject to change)