!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOP VACUUM,60 HZ,120 V,6-1/2 HP

SHOP VACUUM,60 HZ,120 V,6-1/2 HP

SHOP-VAC

SHOP VACUUM,60 HZ,120 V,6-1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOP VACUUM,60 HZ,120 V,6-1/2 HP

SHOP VACUUM,60 HZ,120 V,6-1/2 HP

SHOP-VAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $641.32 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SVC9627806
  • Mfr. Model # 9627806
  • UNSPSC # 47121607
  • CATALOGUE PAGE # 803
  • Shipping Weight 47.4 lbs

Product Details

SHOP VACUUM, 16 GALLON TANK SIZE, STAINLESS STEEL, 1½ IN VACUUM HOSE DIAMETER, WET/DRY, STANDARD

Technical Specs

  • Vacuum Product GroupingShop Vacuum
  • Vacuum Filtration TypeStandard
  • Vacuum Air Flow110 cfm
  • Sound LevelNot Rated
  • Tank Size16 gal
  • Motor Efficiency TypeBrushed
  • Air Watts335 W
  • Current12 A
  • Voltage120 V
  • Vacuum Hose Dia.1 1/2 in
  • Power Cord Length20 ft
  • FeaturesCord Storage, Rear Blower Port Converts Vacuum to a Blower, SVX2(R) Advanced Motor Technology
  • StandardscULus
  • ItemShop Vacuum
  • Vacuum Power Source Corded
  • Vacuum Pickup Type Wet/Dry
  • Static Pressure 72 in
  • Tank Material Stainless Steel
  • Vacuum Collection Type Disposable Bag
  • Number of Motor Stages 1
  • Peak Horsepower 6 1/2 hp
  • Frequency 60 Hz
  • Weight 47.4 lb
  • Vacuum Hose Length 12 ft
  • Plug Type Three Prong
  • Includes (2) 1.5 in Diameter Metal Extension Wands (90306), 12 ft X 1.5 in Diameter Lock-On(R) Hose (90625), 14 in Brush Insert (90653), 14 in Metal Nozzle (90641), 14 in Squeegee Insert (90624), 15-22 Gallon High Efficiency Disposable Filter Bag (90673, Type I), Foam Sleeve (90585 Type R), Tool Storage Basket Ultra-Web(R) Cartridge Filter (90350, Type X)
  • Application Jobsite Cleanup, Workshops, Garages, Basements
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list