SHOP VACUUM,60 HZ,120 V,6-1/2 HP
SHOP VACUUM,60 HZ,120 V,6-1/2 HP
SHOP-VAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
SHOP VACUUM, 12 GALLON TANK SIZE, STAINLESS STEEL, 1½ IN VACUUM HOSE DIAMETER, WET/DRY, STANDARD
Technical Specs
- Vacuum Product GroupingShop Vacuum
- Vacuum Filtration TypeStandard
- Vacuum Air Flow105 cfm
- Sound LevelNot Rated
- Tank Size12 gal
- Motor Efficiency TypeBrushed
- Air Watts325 W
- Current12 A
- Voltage120 V
- Vacuum Hose Dia.1 1/2 in
- Power Cord Length20 ft
- FeaturesCord Storage, Rear Blower Port Converts Vacuum to a Blower, SVX2(R) Advanced Motor Technology
- StandardscULus
- ItemShop Vacuum
- Vacuum Power Source Corded
- Vacuum Pickup Type Wet/Dry
- Static Pressure 72 in
- Tank Material Stainless Steel
- Vacuum Collection Type Disposable Bag
- Number of Motor Stages 1
- Peak Horsepower 6 1/2 hp
- Frequency 60 Hz
- Weight 32.35 lb
- Vacuum Hose Length 12 ft
- Plug Type Three Prong
- Includes (10) 14 Gallon High Efficiency Disposable Filter Bag (90672, Type I), (2) 1.5 in Diameter Extension Wands (91985), 12 ft x 1.5 in Diameter Lock-On(R) Hose (90625), 14 in Wet/Dry Floor Nozzle (91916), 16 in Crevice Tool (91998), Adaptor (91984), Claw Utility Nozzle (91961), Foam Sleeve (90585 Type R), Tool Storage Basket Ultra-Web(R) Cartridge Filter (90350, Type X)
- Application Basements, Garages, Jobsite Cleanup, Workshops
- Country of Origin United States
(subject to change)