SHOP VACUUM, 6 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, 65 CFM VACUUM AIR FLOW
SHOP VACUUM, 6 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, 65 CFM VACUUM AIR FLOW
SHOP-VAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
SHOP VACUUM, 6 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, 65 CFM VACUUM AIR FLOW
Technical Specs
Item Shop Vacuum Cleaner
Vacuum Filtration Type Standard
Vacuum Air Flow 65 cfm
Sound Level Not Rated
Tank Size 6 gal
Motor Efficiency Type Brushed
Air Watts 150 W
Current 8.1 A
Voltage 120V
Vacuum Hose Dia. 1 1/4 in
Power Cord Length 12 ft
Features Blower Feature, Lock-On Hose, Onboard Accessory Storage
Standards cULus
Vacuum Power Source Corded
Vacuum Pickup Type Wet/Dry
Static Pressure 58 in
Tank Material Plastic
Vacuum Collection Type Disposable Bag
Number of Motor Stages 1
Peak Horsepower 3 1/2 hp
Frequency 60 Hz
Weight 18.79 lb
Vacuum Hose Length 7 ft
Plug Type Three Prong
Includes (5) 8 gal High Efficiency Disposable Filter Bag (90671, Type H), 10 in Wet/Dry Nozzle (90621), 7 ft x 1.25 in dia Lock-On(R) Hose with Curved End (90565), (2) 1.25 in dia Extension Wands, Crevice Tool (90616), Dolly Tool Storage Ultra-Web(R) Cartridge Filter (90350, Type X), Foam Sleeve (90585 Type R), Gulper Nozzle (90619)
Application Basements, Garages, Workshops
Country of Origin Varies
(subject to change)