!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
APRON, SUPERFABRIC, 20 X 29 IN, ANSI/ISEA CUT A7/PUNCTURE 3

APRON, SUPERFABRIC, 20 X 29 IN, ANSI/ISEA CUT A7/PUNCTURE 3

HEXARMOR

APRON, SUPERFABRIC, 20 X 29 IN, ANSI/ISEA CUT A7/PUNCTURE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
APRON, SUPERFABRIC, 20 X 29 IN, ANSI/ISEA CUT A7/PUNCTURE 3

APRON, SUPERFABRIC, 20 X 29 IN, ANSI/ISEA CUT A7/PUNCTURE 3

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $314.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEXAP229
  • Mfr. Model # AP229
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

This apron is made out of Superfabric. It meets the standards for CE, ANSI/idea cut a7, ANSI/idea puncture 3. Work aprons cover the front of the worker from the chest to the knee or below. Sometimes called bib aprons, they are sleeveless and have an open back, so workers who wear them all day stay cooler than wearing garments that cover the front and back.

Technical Specs

  • ItemShop Apron
  • Garment TypeApron
  • StandardsCE, ANSI/ISEA CUT A7, ANSI/ISEA PUNCTURE 3
  • Material SuperFabric
  • Width 30 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list