!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB APRON, BLUE, UNIVERSAL SIZE, DENIM, TIES, 10 OZ FABRIC WEIGHT, SERGED SEAMS

BIB APRON, BLUE, UNIVERSAL SIZE, DENIM, TIES, 10 OZ FABRIC WEIGHT, SERGED SEAMS

KAREWEAR

BIB APRON, BLUE, UNIVERSAL SIZE, DENIM, TIES, 10 OZ FABRIC WEIGHT, SERGED SEAMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB APRON, BLUE, UNIVERSAL SIZE, DENIM, TIES, 10 OZ FABRIC WEIGHT, SERGED SEAMS

BIB APRON, BLUE, UNIVERSAL SIZE, DENIM, TIES, 10 OZ FABRIC WEIGHT, SERGED SEAMS

KAREWEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3RYP8
  • Mfr. Model # 500D
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This bib apron is universal size and is blue. It is made out of denim. It also has serged edge seams, a tie-up waist closure, and 10 ounce fabric weight.

Technical Specs

  • ItemShop Apron
  • Waist ClosureTies
  • Apron TypeBib Apron
  • ColourBlue
  • Width24 in
  • ApplicationAll Industrial and Machinery Trades
  • Material Denim
  • Fabric Weight 10 oz
  • Number of Outside Pockets 3
  • Length 30 in
  • Size Universal
  • Seam Style Serged
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list