!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOE COVERS, WHITE, SLIP-RESISTANT SOLE, MICROPOROUS FABRIC, XL, 200 PK

SHOE COVERS, WHITE, SLIP-RESISTANT SOLE, MICROPOROUS FABRIC, XL, 200 PK

INTERNATIONAL ENVIROGUARD SYSTEMS

SHOE COVERS, WHITE, SLIP-RESISTANT SOLE, MICROPOROUS FABRIC, XL, 200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOE COVERS, WHITE, SLIP-RESISTANT SOLE, MICROPOROUS FABRIC, XL, 200 PK

SHOE COVERS, WHITE, SLIP-RESISTANT SOLE, MICROPOROUS FABRIC, XL, 200 PK

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $284.98 / PACKAGE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XMP3
  • Mfr. Model # 8105
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.1 lbs

Product Details

This Microguard MP white shoe covers is size X-large and is made out of microporous film laminate with vinyl sole. It meets the standards for ANSI-ISEA 101-1996 R2008. It features a vinyl sole.

Technical Specs

  • ItemShoe Covers
  • Sole MaterialVinyl
  • Brand and SeriesMicroGuard MP(R)
  • Garment StyleShoe Cover
  • ColourWhite
  • Height RangeAnkle
  • Metal DetectableNo
  • SizeXL
  • WaterproofNo
  • Seam Style Serged
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash and Spray
  • Closure Type Elastic
  • Material Microporous Film Laminate w/Vinyl Sole
  • Cover Material Microporous Fabric
  • Includes Slip Resistant Sole Yes
  • Series MicroGuard MP
  • Standards ANSI -ISEA 101-1996 R2008
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories