!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOE COVERS, WHITE, MICROPOROUS FILM LAMINATE, L, 5¼ IN H

SHOE COVERS, WHITE, MICROPOROUS FILM LAMINATE, L, 5¼ IN H

KIMBERLY-CLARK

SHOE COVERS, WHITE, MICROPOROUS FILM LAMINATE, L, 5¼ IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOE COVERS, WHITE, MICROPOROUS FILM LAMINATE, L, 5¼ IN H

SHOE COVERS, WHITE, MICROPOROUS FILM LAMINATE, L, 5¼ IN H

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.74 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB44492
  • Mfr. Model # 44492
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Kleenguard XP1 boot covers are 17 inch high, white colour, universal size.

Technical Specs

  • ItemShoe Covers
  • Overall Height5 1/4 in
  • Sterile/Non-SterileNon-Sterile
  • Brand and SeriesKimberly Clark KleenGuard A40
  • Garment StyleShoe Cover
  • Protection TypeLiquid & Particulate
  • ColourWhite
  • FDA CompliantNo
  • Includes Slip Resistant SoleNo
  • PackagingBulk
  • SizeUniversal
  • WaterproofNo
  • Material Performance Medium Duty
  • Seam Style Serged
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Closure Type Elastic
  • Material Microporous Film Laminate w/Vinyl Sole
  • Anti-Static Yes
  • Cover Material Microporous Film Laminate
  • Height Range Ankle
  • Metal Detectable No
  • Series KleenGuard A40
  • Standards CPSC 1610, Class 1 Flammability Rating
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list