SHOE COVERS, WHITE, SMMMS POLYPROPYLENE, UNIVERSAL, 6½ IN H, A20
				SHOE COVERS, WHITE, SMMMS POLYPROPYLENE, UNIVERSAL, 6½ IN H, A20
				
				
					
					KIMBERLY-CLARK
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
				
				
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Kimberly-Clark Kleenguard shoe covers, white, universal size.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemShoe Cover
 
						
					
				
					
						
							- Overall Height6 1/2 in
 
						
					
				
					
						
							- Sterile/Non-SterileNon-Sterile
 
						
					
				
					
						
							- Brand and SeriesKimberly Clark KleenGuard A20
 
						
					
				
					
						
							- Garment StyleShoe Cover
 
						
					
				
					
						
							- Protection TypeLiquid & Particulate
 
						
					
				
					
						
							- ColourWhite
 
						
					
				
					
						
							- FDA CompliantNo
 
						
					
				
					
						
							- Includes Slip Resistant SoleNo
 
						
					
				
					
						
							- PackagingBulk
 
						
					
				
					
						
							- SizeUniversal
 
						
					
				
					
						
							- WaterproofNo
 
						
					
				
			
			
			
				
					
						
							- Material Performance Medium Duty
 
						
					
				
					
						
							- Seam Style Serged
 
						
					
				
					
						
							- Hazard Protection Type Non-Hazardous Dry Particulates
 
						
					
				
					
						
							- Closure Type Elastic
 
						
					
				
					
						
							- Material SMMMS Polypropylene
 
						
					
				
					
						
							- Anti-Static Yes
 
						
					
				
					
						
							- Cover Material SMMMS
 
						
					
				
					
						
							- Height Range Ankle
 
						
					
				
					
						
							- Metal Detectable No
 
						
					
				
					
						
							- Series KleenGuard A20
 
						
					
				
					
						
							- Standards NFPA 99 Compliant Antistatic Material
 
						
					
				
				
                    - Country of Origin United States
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
KIMBERLY-CLARK
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $0.40 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $53.31 
	
	
		
		 / pkg.