!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOE COVERS, WHITE, TYVEK ALTERNATIVE, MICROPOROUS, XL

SHOE COVERS, WHITE, TYVEK ALTERNATIVE, MICROPOROUS, XL

APPROVED VENDOR

SHOE COVERS, WHITE, TYVEK ALTERNATIVE, MICROPOROUS, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOE COVERS, WHITE, TYVEK ALTERNATIVE, MICROPOROUS, XL

SHOE COVERS, WHITE, TYVEK ALTERNATIVE, MICROPOROUS, XL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.22 / pkg. of 300

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8XCM2
  • Mfr. Model # SC-KG
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.24 lbs

Product Details

These disposable white shoe covers are universal size and are made out of microporous film laminate. Shoe and boot covers are worn over personal footwear to protect surfaces from contaminants and protect footwear from damage.

Technical Specs

  • ItemShoe Covers
  • Closure TypeElastic
  • MaterialMicroporous Film Laminate
  • Metal DetectableNo
  • SizeUniversal
  • Seam Style Serged
  • Garment Style Shoe Cover
  • Colour White
  • Series Disposable Shoe Cover
  • Waterproof No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list