!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOE COVERS, SERGED SEAMS, CLASS ISO 6, TOP, WHITE, SIZE SMALL, 5 IN, PVC/DUPONT TYVEK, ELASTIC

SHOE COVERS, SERGED SEAMS, CLASS ISO 6, TOP, WHITE, SIZE SMALL, 5 IN, PVC/DUPONT TYVEK, ELASTIC

DUPONT

SHOE COVERS, SERGED SEAMS, CLASS ISO 6, TOP, WHITE, SIZE SMALL, 5 IN, PVC/DUPONT TYVEK, ELASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOE COVERS, SERGED SEAMS, CLASS ISO 6, TOP, WHITE, SIZE SMALL, 5 IN, PVC/DUPONT TYVEK, ELASTIC

SHOE COVERS, SERGED SEAMS, CLASS ISO 6, TOP, WHITE, SIZE SMALL, 5 IN, PVC/DUPONT TYVEK, ELASTIC

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.33 / pair

EHC: EHC :
Min Qty 150 = $499.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 150 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCIC461S-SM
  • Mfr. Model # IC461SWHSM03000B
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

These white shoe covers are made from DuPont Tyvek and have serged seams and polyvinyl chloride soles. These size small shoe covers have five inches of high elastic top and are an excellent barrier for dry particulates, non-hazardous liquids and micro-organisms. They are Cleanroom Class ISO six (Class 1,000) and above.

Technical Specs

  • ItemShoe Covers
  • Seam StyleSerged
  • Brand and SeriesDuPont Tyvek IsoClean
  • Garment StyleShoe Cover
  • ColourWhite
  • PackagingBulk
  • SizeS
  • Overall Height 5 in
  • Sole Material PVC
  • Federal 209E Clean Room Class 1,000
  • Protection Type Liquid & Particulate
  • Includes Slip Resistant Sole Yes
  • Series IC461S option 0B
  • Waterproof No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list