!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANROOM SHOE COVERS, NON-STERILE, ISO 6 CLASS 1000, WHITE, 5 IN H, M, 100 PK

CLEANROOM SHOE COVERS, NON-STERILE, ISO 6 CLASS 1000, WHITE, 5 IN H, M, 100 PK

DUPONT

CLEANROOM SHOE COVERS, NON-STERILE, ISO 6 CLASS 1000, WHITE, 5 IN H, M, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANROOM SHOE COVERS, NON-STERILE, ISO 6 CLASS 1000, WHITE, 5 IN H, M, 100 PK

CLEANROOM SHOE COVERS, NON-STERILE, ISO 6 CLASS 1000, WHITE, 5 IN H, M, 100 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.25 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MKY2
  • Mfr. Model # IC451SWHMD01000B
  • UNSPSC # 46181603
  • CATALOGUE PAGE # 949
  • Shipping Weight 5.71 lbs

Product Details

This DuPont Tyvek Isoclean shoe cover white cleanroom shoe covers is size medium and is made out of Tyvek Isoclean, PVC sole. It meets the standards for 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating. It features elastic ankles.

Technical Specs

  • ItemShoe Covers
  • Material PerformanceLight Duty
  • Seam StyleSerged
  • ISO ClassISO 6
  • Brand and SeriesDupont Tyvek(R) IsoClean(R)
  • Federal 209E Clean Room Class1,000
  • MaterialPVC
  • Anti-StaticNo
  • Cover MaterialTyvek(R) IsoClean(R)
  • Height RangeAnkle
  • Metal DetectableNo
  • SeriesDuPont(TM) Tyvek(R) IsoClean(R) Shoe Cover
  • Standards1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating
  • Cleanroom Class ISO 6 (Class 1,000) and above
  • Overall Height 5 in
  • Sterile/Non-Sterile Non-Sterile
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Closure Type Elastic
  • Garment Style Shoe Cover
  • Protection Type Cleanroom
  • Colour White
  • FDA Compliant No
  • Includes Slip Resistant Sole Yes
  • Packaging Bulk
  • Size M
  • Waterproof No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list