!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHIP AUGER BIT KIT, 20 ° RAKE, WITH POUCH, 18 X 1/2 IN/18 X 34 IN/18 X 1 IN, PTFE, 3 PIECES

SHIP AUGER BIT KIT, 20 ° RAKE, WITH POUCH, 18 X 1/2 IN/18 X 34 IN/18 X 1 IN, PTFE, 3 PIECES

MILWAUKEE

SHIP AUGER BIT KIT, 20 °  RAKE, WITH POUCH, 18 X 1/2 IN/18 X 34 IN/18 X 1 IN, PTFE, 3 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHIP AUGER BIT KIT, 20 ° RAKE, WITH POUCH, 18 X 1/2 IN/18 X 34 IN/18 X 1 IN, PTFE, 3 PIECES

SHIP AUGER BIT KIT, 20 ° RAKE, WITH POUCH, 18 X 1/2 IN/18 X 34 IN/18 X 1 IN, PTFE, 3 PIECES

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-13-3000
  • Mfr. Model # 48-13-3000
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.71 lbs

Product Details

This three-piece ship auger bit set can drill through a staple or nail-embedded wood without the need to resharpen after use. Bore through material with this auger's double-wing spurs and PTFE flutes. The one-face 20-degree rake angle build allows you to drill through nails, eliminate chips, and sharpen your bit easily. This kit includes a 1/2-inch, a 3/4-inch, and a one-inch auger bit. All 18 inches long in a roll-up carrying case with room for extra bits you may need.

Technical Specs

  • ItemAuger Bit Set
  • Drill Bit Size1/2 in, 3/4 in, 1 in
  • For Use WithImpact Wrench
  • IncludesCarrying Case, 3/4 in Ship Auger Bit, 1/2 in Ship Auger Bit, 1 in Ship Auger Bit
  • Drill Style Ship Auger
  • Overall Length 18 in
  • Number of Pieces 3
  • Product Type Auger Bit Set
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list