!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAMMER HATCHETS, 13 IN OVERALL L, 1¾ IN CUTTING EDGE L, 1 LB HEAD WT, STEEL, STEEL

HAMMER HATCHETS, 13 IN OVERALL L, 1¾ IN CUTTING EDGE L, 1 LB HEAD WT, STEEL, STEEL

STANLEY

HAMMER HATCHETS, 13 IN OVERALL L, 1¾ IN CUTTING EDGE L, 1 LB HEAD WT, STEEL, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER HATCHETS, 13 IN OVERALL L, 1¾ IN CUTTING EDGE L, 1 LB HEAD WT, STEEL, STEEL

HAMMER HATCHETS, 13 IN OVERALL L, 1¾ IN CUTTING EDGE L, 1 LB HEAD WT, STEEL, STEEL

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6GRK5
  • Mfr. Model # 54-028
  • UNSPSC # 27111604
  • CATALOGUE PAGE # 357
  • Shipping Weight 2.18 lbs

Technical Specs

  • ItemHammer Hatchets
  • Cutting Edge Length1 3/4 in
  • Grip MaterialRubber
  • Handle MaterialSteel
  • Head ColourSilver
  • Head Weight1 lb
  • Includes SheathSheath Not Included
  • Non-SparkingNot Non-Sparking
  • Standards1910.218(a)(1)(iv) - OSHA
  • Blade Material Steel
  • Features Splitting End Has Adjustable 3-Position Gauge and Cutting Blade
  • Handle Colour Black
  • Handle Style Straight
  • Head Material Steel
  • Includes Hammer Face Hammer Face Included
  • Non-Magnetic Not Non-Magnetic
  • Overall Length 13 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list