!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHIM, LENGTHENING SHIM, 0.376 IN ID, 0.561 IN OD, 0.004 IN THICK, 18-8, 100 PK

SHIM, LENGTHENING SHIM, 0.376 IN ID, 0.561 IN OD, 0.004 IN THICK, 18-8, 100 PK

ACCURATE MFD PRODUCTS

SHIM, LENGTHENING SHIM, 0.376 IN ID, 0.561 IN OD, 0.004 IN THICK, 18-8, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHIM, LENGTHENING SHIM, 0.376 IN ID, 0.561 IN OD, 0.004 IN THICK, 18-8, 100 PK

SHIM, LENGTHENING SHIM, 0.376 IN ID, 0.561 IN OD, 0.004 IN THICK, 18-8, 100 PK

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.55 / EACH

EHC: EHC :
Min Qty 100 = $55.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ9897-005
  • Mfr. Model # Z9897-005
  • UNSPSC # 31161810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stripper bolt shim washer - shortening. Fits shoulder size 3/8 inch, outside diameter 0.561 - 0.565 inch, inside diameter 0.376 - 0.387 inch and thickness 0.004 - 0.005 inch.

Technical Specs

  • ItemShortening Shim
  • Round Shim TypeLengthening Shim
  • Inside Diameter Tolerance+/-0.011 in
  • Outside Diameter Tolerance+/-0.004 in
  • Thickness Tolerance+/-0.0005 in
  • Material Grade/Class18-8
  • ColourSilver
  • Tensile Strength70,000 psi
  • Rockwell HardnessB80
  • Product Type Shim
  • Inside Diameter 0.376 in
  • Outside Diameter 0.561 in
  • Thickness 0.004 in
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Temper Not Rated
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list