WIRE SHELVING UNIT, STARTER, 60 IN X 18 IN, 85 IN OVERALL H, 4 SHELVES, DRY, SILVER
WIRE SHELVING UNIT, STARTER, 60 IN X 18 IN, 85 IN OVERALL H, 4 SHELVES, DRY, SILVER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Shelves adjust in 1 inch increments. 800-lb. shelf capacity on 24, 36, and 48 inch widths (based on evenly distributed loads). 600-lb. shelf capacity on 60 and 72 inch widths (based on evenly distributed loads). Add-on shelving units, additional shelves, liners and other accessories available.
Technical Specs
Item Wire Shelving Unit
Colour Grey
Includes (4) Posts, (8) S Hooks
Material Steel
Overall Height 85 in
Recommended Environments Dry
Standards NSF
Shelf Configuration Starter
Number of Shelves 4
Adjustability Adjustable
Finish Chrome
Load Capacity per Shelf 600 lb
Overall Depth 18 in
Overall Width 60 in
Shelf Adjustment Increments 1 in
Whole Unit Load Capacity 1,800 lb
Shelf Adjustment Type Split Sleeve
Country of Origin Taiwan
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$347.99
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.81
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.51
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.66
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.78
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.53
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.16
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.33
/ EACH