!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHELL JACKET,ORANGE,6 FT 4 IN,3XL

SHELL JACKET,ORANGE,6 FT 4 IN,3XL

HELLY HANSEN

SHELL JACKET,ORANGE,6 FT 4 IN,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELL JACKET,ORANGE,6 FT 4 IN,3XL

SHELL JACKET,ORANGE,6 FT 4 IN,3XL

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH710882603XL
  • Mfr. Model # 71088-260-3XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.449 lbs

Technical Specs

  • ItemShell Jacket
  • StyleShell Jacket
  • Number of Inside Pockets1
  • ColourOrange
  • MaterialPolyamide, Polyester
  • CSA Class2
  • Hood StylePackable with Draw Cord Adjustment at Front and Velcro Adjustment at Back
  • Includes LiningYes
  • Lining MaterialPolyamide
  • StandardsAATC 127-2018-Water Resistance(US/CAN), ASTM E96-2016-Breathability, BC MOT-High Visibility(CAN-BC), CSA Z96-2022:Class 2 Level 2, EN ISO 20471 CL 3, EN 343 3,3
  • Breathable FabricYes
  • ResistsWaterproof
  • Sleeve Length38 1/2 in
  • Wrist ClosureVelcro Adjustment
  • Garment Type Shell Jacket
  • Size 3XL
  • Number of Outside Pockets 3
  • Front Closure Type YKK Centre Front Zip with Stormflap
  • High-Visibility Yes
  • Includes Hood Yes
  • Length 6 ft 4 in
  • Maximum Chest Size 52 in
  • Features Back Placket with Chin Guard, Loop for ID-Card
  • Cuff Style Hook-and-Loop
  • Fabric Weight 145 g, 200 g
  • Series 71088
  • Wind-Resistant Yes
  • Country of Origin Cambodia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list