WIRE SHELF, 36 IN X 24 IN, 1 SHELF, SPLIT SLEEVE, 225 LB LOAD CAPACITY, DRY, STEEL
WIRE SHELF, 36 IN X 24 IN, 1 SHELF, SPLIT SLEEVE, 225 LB LOAD CAPACITY, DRY, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Regular Capacity: Chrome finished carts have durable 11-gauge square base and 16-gauge mesh pattern sides to totally enclose load: can be locked to keep items secure. Equipped with 5 inch x 2 inch polyurethane casters: 2 rigid, 2 swivel. High Capacity: Equipped with 5 inch x 2 inch phenolic casters.
Technical Specs
Item Wire Shelf
Finish Zinc-Plated
Material Steel
Overall Width 36 in
Lip Type Stationary
Mounting Location Middle
Recommended Environments Dry
Shelf Depth 24 in
Colour Grey
Load Capacity 225 lb
Overall Depth 24 in
Lip Height 15/16 in
Mounting Hardware Required Mounting Hardware Required
Number of Shelves 1
Shelf Adjustment Type Split Sleeve
Shelf Width 36 in
Alternate Products
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$140.88
/ EACH