!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHEETS FILE FILM GLD HOOKIT 2-3/4IN

SHEETS FILE FILM GLD HOOKIT 2-3/4IN

3M

SHEETS FILE FILM GLD HOOKIT 2-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEETS FILE FILM GLD HOOKIT 2-3/4IN

SHEETS FILE FILM GLD HOOKIT 2-3/4IN

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.19 / EACH

EHC: EHC :
Min Qty 250 = $547.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 250 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM02469
  • Mfr. Model # 02469
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Product Details

3M 225L hookit gold film file sheets. Use for dry sanding with air file hand boards or hand blocks.

Technical Specs

  • ItemAbrasive Sheet Roll
  • Abrasive MaterialAluminum Oxide
  • Backing WeightA
  • GritP220
  • Overall Length16 in
  • Attachment TypeHook-and-Loop
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Closed
  • Series 216U
  • Overall Width 9 in
  • Colour Yellow
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list