!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, SERIES BLACK ICE, WATERPROOF, B-WT, DAMAGE-RESIST, 600 GRIT, 11 X 9 IN, PKG 50

SANDING SHEET, SERIES BLACK ICE, WATERPROOF, B-WT, DAMAGE-RESIST, 600 GRIT, 11 X 9 IN, PKG 50

NORTON

SANDING SHEET, SERIES BLACK ICE, WATERPROOF, B-WT, DAMAGE-RESIST, 600 GRIT, 11 X 9 IN, PKG 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, SERIES BLACK ICE, WATERPROOF, B-WT, DAMAGE-RESIST, 600 GRIT, 11 X 9 IN, PKG 50

SANDING SHEET, SERIES BLACK ICE, WATERPROOF, B-WT, DAMAGE-RESIST, 600 GRIT, 11 X 9 IN, PKG 50

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.53 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN39383
  • Mfr. Model # 66261139383
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.388 lbs

Product Details

This series Black Ice waterproof sanding sheet measures 11 x 9 inches. This item has 600 grit abrasive grain and B-weight backing. This item works wet and dry and does not require extended soaking prior to use. Its flexible backing resists damage and it is available in a package of 50.

Technical Specs

  • ItemSanding Sheet
  • Backing WeightB
  • SeriesT214
  • Overall Width9 in
  • Backing Material Paper
  • Grit 600
  • Overall Length 11 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list