!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHEET METAL NBLR 11INL 2.0MM CUT RD

SHEET METAL NBLR 11INL 2.0MM CUT RD

KNIPEX

SHEET METAL NBLR 11INL 2.0MM CUT RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEET METAL NBLR 11INL 2.0MM CUT RD

SHEET METAL NBLR 11INL 2.0MM CUT RD

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9055-280
  • Mfr. Model # 9055-280
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 363
  • Shipping Weight 1.26 lbs

Product Details

For cutting iron, copper or aluminium sheet metal up to max 3/64" thickness, plastic up to max 5/64" thickness. Materials are cut without deformation. Clean cut edges. Chip breaker. Easily handling. Tool Body: special tool steel: frolled and oil hardened. Blade: special tool steel: oil hardened and interchangeable

Technical Specs

  • ItemSheet Metal Nibbler
  • FeaturesClean Cut Edges, Interchangeable Blade, Material Are Cut Without Deformation
  • Handle MaterialMulti-Component
  • InsulatedNo
  • Material ApplicationAluminum, Copper
  • PrecisionNo
  • StandardsISO 5748
  • ESD Safe No
  • Handle Colour Blue
  • Includes Chip Breaker
  • Jaw Material Steel
  • Overall Length 11 in
  • Spring Assist Handle Yes
  • Weight 1 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list