!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, SERIES PS11, ABR GRAIN, 320 GRIT, A-WEIGHT, BLACK, 11 X 9 IN, SI CARBIDE, PAPER

SANDING SHEET, SERIES PS11, ABR GRAIN, 320 GRIT, A-WEIGHT, BLACK, 11 X 9 IN, SI CARBIDE, PAPER

KLINGSPOR

SANDING SHEET, SERIES PS11, ABR GRAIN, 320 GRIT, A-WEIGHT, BLACK, 11 X 9 IN, SI CARBIDE, PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, SERIES PS11, ABR GRAIN, 320 GRIT, A-WEIGHT, BLACK, 11 X 9 IN, SI CARBIDE, PAPER

SANDING SHEET, SERIES PS11, ABR GRAIN, 320 GRIT, A-WEIGHT, BLACK, 11 X 9 IN, SI CARBIDE, PAPER

KLINGSPOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.19 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLS2005
  • Mfr. Model # 2005
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 1352
  • Shipping Weight 0.001 lbs

Product Details

This series PS11 sanding sheet is black in colour, measures 11 x 9 inches, and has A-weight paper backing. This item has 320 grit silicone carbide abrasive grain and sanding application includes paint, varnish, and filler.

Technical Specs

  • ItemSanding Sheet
  • Backing MaterialPaper
  • Grit320
  • Overall Length11 in
  • ColourBlack
  • Abrasive Material Silicon Carbide
  • Backing Weight A
  • Series PS11
  • Overall Width 9 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories