!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, SERIES KL385, ABR GRAIN, 180 GRIT, JF-WT, BROWN, 11 X 9 IN, AL OX, PAPER

SANDING SHEET, SERIES KL385, ABR GRAIN, 180 GRIT, JF-WT, BROWN, 11 X 9 IN, AL OX, PAPER

KLINGSPOR

SANDING SHEET, SERIES KL385, ABR GRAIN, 180 GRIT, JF-WT, BROWN, 11 X 9 IN, AL OX, PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, SERIES KL385, ABR GRAIN, 180 GRIT, JF-WT, BROWN, 11 X 9 IN, AL OX, PAPER

SANDING SHEET, SERIES KL385, ABR GRAIN, 180 GRIT, JF-WT, BROWN, 11 X 9 IN, AL OX, PAPER

KLINGSPOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.78 / EACH

EHC: EHC :
Min Qty 50 = $89.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLS218055
  • Mfr. Model # 218055
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Product Details

This series KL385 sanding sheet is brown in colour, measures 11 x 9 inches, and has JF-weight backing. This item has 180 grit aluminum oxide abrasive grain and for wood and metal application.

Technical Specs

  • ItemSanding Sheet
  • Backing WeightJF
  • SeriesKL385
  • Overall Width9 in
  • Abrasive Material Aluminum Oxide
  • Grit 180
  • Overall Length 11 in
  • Colour Brown
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms