!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, SERIES PS73BW, ABR GRAIN, 120 GRIT, CHAMPAGNE, 11 X 9 IN, AL OX, PAPER

SANDING SHEET, SERIES PS73BW, ABR GRAIN, 120 GRIT, CHAMPAGNE, 11 X 9 IN, AL OX, PAPER

KLINGSPOR

SANDING SHEET, SERIES PS73BW, ABR GRAIN, 120 GRIT, CHAMPAGNE, 11 X 9 IN, AL OX, PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, SERIES PS73BW, ABR GRAIN, 120 GRIT, CHAMPAGNE, 11 X 9 IN, AL OX, PAPER

SANDING SHEET, SERIES PS73BW, ABR GRAIN, 120 GRIT, CHAMPAGNE, 11 X 9 IN, AL OX, PAPER

KLINGSPOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLS311110
  • Mfr. Model # 311110
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Product Details

This series PS73BW sanding sheet is champagne in colour and measures 11 x 9 inches. This item has 120 grit aluminum oxide abrasive grain and for use in paint, filler, composites and gelcoat industries.

Technical Specs

  • ItemSanding Sheet
  • Backing MaterialPaper
  • SeriesPS73BW
  • Overall Width9 in
  • Abrasive Material Aluminum Oxide
  • Grit 120
  • Overall Length 11 in
  • Colour Brown
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms