SHEET 9X11 K225 P240-J 50/PK
SHEET 9X11 K225 P240-J 50/PK
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Metalite K225 is engineered for maximum flexing and fast cutting, cloth sheets have a longer life versus paper sheets. Tears clean and straight without shedding and is packed in a protective dispenser to eliminated waste and damage.
Technical Specs
Item Sanding Sheet
Abrasive Material Aluminum Oxide
Backing Weight J
Grit 240
Overall Length 11 in
Attachment Type Not Applicable
Grade Very Fine
Abrasive Type Coated
Backing Material Cloth
Coating Coverage Closed
Series K224/K225
Overall Width 9 in
Colour Brown
Related Products
KLINGSPOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.78
/ EACH
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.50
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.02
/ PACKAGE