!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHEET 9X11 A275 P1200-B 100/PK

SHEET 9X11 A275 P1200-B 100/PK

NORTON

SHEET 9X11 A275 P1200-B 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEET 9X11 A275 P1200-B 100/PK

SHEET 9X11 A275 P1200-B 100/PK

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.68 / PKG of 100

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN31619
  • Mfr. Model # 66261131619
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 1351
  • Shipping Weight 2.225 lbs

Product Details

No-fil magnum A275 9 inch x 11 inch sheet is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt backing, superior life, fastest cut rate and consistent finish. Grit 1200.

Technical Specs

  • ItemPaper Sheet
  • Abrasive MaterialAluminum Oxide
  • Backing WeightB
  • Grit1,200
  • Overall Length11 in
  • ColourBrown
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Open
  • Series A275OP
  • Overall Width 9 in
  • Grade Ultra Fine

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list