!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHEARS CABLE 8 IN

SHEARS CABLE 8 IN

KNIPEX

SHEARS CABLE 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEARS CABLE 8 IN

SHEARS CABLE 8 IN

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9518-200SBA
  • Mfr. Model # 9518-200SBA
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 371
  • Shipping Weight 0.8 lbs

Product Details

For cutting copper & aluminium cables. Not suitable for ACSR, steel wire, and hard drawn copper conductors. Precision ground, hardened blades. Clean and smooth cut without crushing or deformation. By dividing the cutting actions into intital cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to 51/64" can be cut in one handed operation. Pinch guard and slip guard. Adjustable screw joint: self-locking.

Technical Specs

  • ItemCable Shears
  • FeaturesFor Cutting Copper and Aluminum Cables, Not Suitable for Steel Wire and Hard Drawn Copper Conductors, Precision Ground, Hardened Blades, Clean and Smooth Cut Without, Crushing and Deformation, Easy Cutting with One-hand Operation, Initial and Final Cut (upper and Lower Blade) Allows Cables of Up to 20 mm dia to be Cut with Less Effort Required, Due to Favourable Lever Ratio and Special Blade Geometry, Pinch Guard Prevents Operators, Fingers Being Pinched, Adjustable Bolted Joint, Self-locking, High grade Special Tool Steel, Forged, Oil-Hardened
  • Jaw MaterialSteel
  • StandardsASTM F1505
  • Cutting Action Centre Cut
  • Insulated Insulated
  • Overall Length 8 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list