!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHEARS, RIGHT-HAND, 8 IN OVERALL L, STRAIGHT, STEEL, ROUNDED, SILVER

SHEARS, RIGHT-HAND, 8 IN OVERALL L, STRAIGHT, STEEL, ROUNDED, SILVER

CLAUSS

SHEARS, RIGHT-HAND, 8 IN OVERALL L, STRAIGHT, STEEL, ROUNDED, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEARS, RIGHT-HAND, 8 IN OVERALL L, STRAIGHT, STEEL, ROUNDED, SILVER

SHEARS, RIGHT-HAND, 8 IN OVERALL L, STRAIGHT, STEEL, ROUNDED, SILVER

CLAUSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22UN56
  • Mfr. Model # 1042006
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

These shears have a length of 8 inch and is not insulated. The metal handle is silver and has an enlarged bow, ring design, a straight style/type. In addition, it is made of steel, has a chrome-plated finish, plus it is non-sparking. These shears are designed for: multipurpose use, canvas, drapery, fabric, leather, plastics, rubber, upholstery, vinyl.

Technical Specs

  • ItemShears
  • ApplicationMultipurpose
  • Blade Length8 in
  • Cutting ActionStraight
  • Cutting Edge TypeStraight
  • Handle ColourSilver
  • Handle MaterialMetal
  • Includes Wire Stripping NotchWire Stripping Notch Not Included
  • Length of Cut2 1/2 in
  • Non-SparkingNon-Sparking
  • Pivot TypeScrew
  • Tip ShapeRounded
  • Adjustable Not Adjustable
  • Blade Finish Chrome-Plated
  • Blade Material Steel
  • Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire
  • Hand Orientation Right-Handed
  • Handle Design Enlarged Bow, Ring
  • Handle Style Straight
  • Insulated Not Insulated
  • Material Application Canvas, Drapery, Fabric, Leather, Plastics, Rubber, Upholstery, Vinyl
  • Overall Length 8 in
  • Spring Assist Handle No Spring Assist Handle
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list