!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHEAR SHOP 10IN

SHEAR SHOP 10IN

CRESCENT WISS

SHEAR SHOP 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEAR SHOP 10IN

SHEAR SHOP 10IN

CRESCENT WISS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WISW912
  • Mfr. Model # W912
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 339
  • Shipping Weight 0.325 lbs

Product Details

Shop shears, 10 inches. 420 stainless blades provide maximum corrosion resistance. Serrated lower blade grips materials securely for more even cutting. Adjustable pivot allows fine-tuning to most comfortable setting.

Technical Specs

  • ItemShop Shears
  • ApplicationMultipurpose
  • Blade MaterialStainless Steel
  • FeaturesSafety point, Serrated lower blade for better grip on material neing cut, Strong high quality stainless steel blades
  • Handle ColourBlack
  • Handle MaterialHard Plastic
  • Includes Cushioned GripYes
  • Material ApplicationMultipurpose
  • Tip ShapePointed
  • Adjustable Yes
  • Blade Length 4 1/4 in
  • Cutting Edge Type Serrated
  • Hand Orientation Right-Hand
  • Handle Design Cushion Grip Ring and Enlarged Bow
  • Handle Style Offset
  • Length of Cut 4 1/4 in
  • Overall Length 10 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list