SOCKET HEAD CAP SCREW, M6-1 THREAD, 70MM L, STANDARD, BLACK OXIDE, ALLOY STEEL, 100 PK
SOCKET HEAD CAP SCREW, M6-1 THREAD, 70MM L, STANDARD, BLACK OXIDE, ALLOY STEEL, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of alloy steel and has a black oxide finish. It meets the standards for ASTM A574 material quality in addition to ASME B18.3 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Metric
Drive Size 5 mm
Finish Black Oxide
Minimum Thread Length 24 mm
Head Height 6 mm
Thread Style Partially Threaded
Material Quality Standards ASTM A574
Minimum Temperature -20 Degrees F
Tensile Strength 160,000 psi
Thread Pitch 1 mm
Head Type Standard
Drive Type Socket
Material Alloy Steel
Thread Size M6x1
Fastener Length 70 mm
Head Diameter 10 mm
Dimensional Standards ASME B18.3
Maximum Temperature 400 Degrees F
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Type Coarse