SOCKET HEAD CAP SCREW, #6-32 THREAD, 1 IN L, STD, ARMOUR COAT, STEEL, 0.138 IN HEAD H, 50 PK
SOCKET HEAD CAP SCREW, #6-32 THREAD, 1 IN L, STD, ARMOUR COAT, STEEL, 0.138 IN HEAD H, 50 PK
ARMOR COAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of steel and has an Armor Coat finish. It meets the standards for ASTM A574 material quality in addition to ASME B18.3 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Inch
Drive Size 7/64 in
Finish Armour Coat
Minimum Thread Length 1 in
Head Height 0.138 in
Thread Style Fully Threaded
Material Quality Standards ASTM A574
Minimum Temperature -20 Degrees F
Tensile Strength 180,000 psi
Thread Type Coarse
Head Type Standard
Drive Type Socket
Material Steel
Thread Size #6-32
Fastener Length 1 in
Head Diameter 0.226 in
Dimensional Standards ASME B18.3
Maximum Temperature 400 Degrees F
Rockwell Hardness C39 to C45
Thread Direction Right Hand
Country of Origin Varies
(subject to change)