SOCKET HEAD CAP SCREW, ¼"-20 THREAD, ½ IN L, STANDARD, BLACK OXIDE, ALLOY STEEL, 100 PK
SOCKET HEAD CAP SCREW, ¼"-20 THREAD, ½ IN L, STANDARD, BLACK OXIDE, ALLOY STEEL, 100 PK
KERR LAKESIDE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of alloy steel and has a black oxide finish. It meets the standards for ASTM A574 material quality in addition to ASME B18.3 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Inch
Drive Size 3/16 in
Finish Black Oxide
Minimum Thread Length 1/2 in
Head Height 0.25 in
Thread Style Fully Threaded
Material Quality Standards ASTM A574
Minimum Temperature -20 Degrees F
Tensile Strength 180,000 psi
Thread Fit 3A
Head Type Standard
Drive Type Socket
Material Alloy Steel
Thread Size 1/4"-20
Fastener Length 1/2 in
Head Diameter 0.375 in
Dimensional Standards ASME B18.3
Maximum Temperature 400 Degrees F
Rockwell Hardness C38 to C43
Thread Direction Right Hand
Thread Type Coarse