!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHCKWAV 3/8 SQUAR X1/4 HX ADAPTR

SHCKWAV 3/8 SQUAR X1/4 HX ADAPTR

MILWAUKEE

SHCKWAV 3/8 SQUAR X1/4 HX ADAPTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHCKWAV 3/8 SQUAR X1/4 HX ADAPTR

SHCKWAV 3/8 SQUAR X1/4 HX ADAPTR

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.42 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-03-4405
  • Mfr. Model # 48-03-4405
  • UNSPSC # 27112814
  • CATALOGUE PAGE # 300
  • Shipping Weight 0.26 lbs

Technical Specs

  • ItemImpact Adapter
  • LockingNo
  • Output Drive ShapeHex
  • Output Drive GenderMale
  • Input DriveFemale, Square, 3/8 in Drive
  • Input Drive Size3/8 in
  • InsulatedNo
  • Number of Pieces1
  • StandardsUL Listed
  • Includes(1) Hex Adapter Square 3/8 in
  • Measurement TypeSAE
  • Finish Black Oxide
  • Output Drive Male, Hex, 1/4 in
  • Output Drive Size 1/4 in
  • Drive Type Impact
  • Input Drive Shape Square
  • Input Drive Gender Female
  • Non-Sparking No
  • Overall Length 1 7/8 in
  • Impact Rated Yes
  • Material Alloy Steel
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list