!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHC 524 HYDRAULIC OIL, ISO VISCOSITY GRADE 32, AMBER, PAO/SYNTHETIC, 18.9 L PAIL

SHC 524 HYDRAULIC OIL, ISO VISCOSITY GRADE 32, AMBER, PAO/SYNTHETIC, 18.9 L PAIL

MOBIL

SHC 524 HYDRAULIC OIL, ISO VISCOSITY GRADE 32, AMBER, PAO/SYNTHETIC, 18.9 L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHC 524 HYDRAULIC OIL, ISO VISCOSITY GRADE 32, AMBER, PAO/SYNTHETIC, 18.9 L PAIL

SHC 524 HYDRAULIC OIL, ISO VISCOSITY GRADE 32, AMBER, PAO/SYNTHETIC, 18.9 L PAIL

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $582.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO104804
  • Mfr. Model # 104804
  • UNSPSC # 15121504
  • CATALOGUE PAGE # 1513
  • Shipping Weight 41.8 lbs

Product Details

This SHC 524 oil is a high quality, wide-temperature, shear-stable hydraulic oil with controlled low-temperature pumpability properties and maximized anti-wear protection for high-pressure vane, piston, and gear pumps. It has a synthetic base oil with a polyalphaolefin (PAO) additive, an ISO viscosity grade of 32, a 0.853 specific gravity, and a flash point of 234 Degrees C with a pour point of -56 Degrees C. It is amber in colour and comes in an 18.9-litre pail.

Technical Specs

  • SeriesSHC 500
  • ISO Viscosity Grade32
  • Base OilSynthetic
  • NSF RatingNot Rated
  • Min. Operating Temp.Not Rated
  • Viscosity Index144
  • Pour Point-48 Degrees C
  • ColourAmber
  • StandardsDenison HF-0, Denison HF-1, Denison HF-2
  • Four-Ball WearNot Specified
  • Item - Hydraulic Oils Hydraulic Oil
  • SAE Grade Not Specified
  • Container Size 18.9 L
  • Lubricant Additives PAO
  • Max. Operating Temp. Not Specified
  • Flash Point 204 Degrees C
  • Container Style Pail
  • Timken OK Load Not Specified
  • Application Hydraulic Systems
  • Specific Gravity 0.85

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list