!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT-RESISTANT GLOVES, XL, BLACK/HI-VISIBILITY ORANGE, SLIP-ON WRIST/CLOSURE

IMPACT-RESISTANT GLOVES, XL, BLACK/HI-VISIBILITY ORANGE, SLIP-ON WRIST/CLOSURE

WATSON GLOVES

IMPACT-RESISTANT GLOVES, XL, BLACK/HI-VISIBILITY ORANGE, SLIP-ON WRIST/CLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT-RESISTANT GLOVES, XL, BLACK/HI-VISIBILITY ORANGE, SLIP-ON WRIST/CLOSURE

IMPACT-RESISTANT GLOVES, XL, BLACK/HI-VISIBILITY ORANGE, SLIP-ON WRIST/CLOSURE

WATSON GLOVES

https://catalogue.grainger.ca/?hybris=true
  • Item # WAT91010W-X
  • Mfr. Model # 91010W-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

These CE/EN-certified, black/high-visibility orange, X-large, impact-resistant gloves have a Spandex back and microfiber palm. They have a slip-on wrist/closure. These gloves have full fingers, TPR rubber reinforced, and have thermoplastic rubber knuckle padding.

Technical Specs

  • ItemImpact-Resistant Glove
  • Glove Insulation MaterialThinsulate(TM) C100
  • Palm MaterialMicrofibre
  • Glove Back MaterialSpandex
  • High-Visibility FeaturesHigh-Visibility Orange
  • ANSI/ISEA Cut Level2
  • Finger CoverageFull Finger
  • SeriesThe Shank
  • Glove FeaturesHY+DRY Waterproof Barrier, Breathable and Hard-Wearing Palm, Strength and Durability, Form-Fitting Memory, Texturized PVC Thumb Saddle, Hooded Fingertips and Palm Patch, Impact Protection, Easy On/Off
  • ANSI/ISEA Puncture Level2
  • Glove Hand StyleLeft and Right
  • Cuff Style Slip-On
  • Insulated Yes
  • Glove Liner Material Thinsulate(TM) C100
  • Knuckle Protection Material TPR
  • Standards EN388 3222XP
  • Colour High-Visibility Orange
  • ANSI/ISEA Abrasion Level 3
  • Size- Alpha XL
  • Reflective Backing Yes
  • EN 388 Rating 3222XP
  • Cuff Material Neoprene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list