!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT-RESISTANT GLOVES, M, BLACK/HI-VISIBILITY, ORANGE, SLIP-ON WRIST/CLOSURE

IMPACT-RESISTANT GLOVES, M, BLACK/HI-VISIBILITY, ORANGE, SLIP-ON WRIST/CLOSURE

WATSON GLOVES

IMPACT-RESISTANT GLOVES, M, BLACK/HI-VISIBILITY, ORANGE, SLIP-ON WRIST/CLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
IMPACT-RESISTANT GLOVES, M, BLACK/HI-VISIBILITY, ORANGE, SLIP-ON WRIST/CLOSURE

IMPACT-RESISTANT GLOVES, M, BLACK/HI-VISIBILITY, ORANGE, SLIP-ON WRIST/CLOSURE

WATSON GLOVES

Clearance Price :
$12.52 / each

Your Price : $50.07 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATVEN91010W-M
  • Mfr. Model # VEN91010W-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These CE/EN-certified, black/high-visibility orange, medium, impact-resistant gloves have a Spandex back and microfiber palm. They have a slip-on wrist/closure. They have full finger TPR rubber reinforced, and They have thermoplastic rubber knuckle padding.

Technical Specs

  • ItemImpact Resistant Gloves
  • Palm MaterialMicrofibre
  • StandardsAbrasion 3, Blade Cut 2, Tear 2, Puncture 2
  • Insulated Yes
  • Glove Back Material Spandex(R), TPR
  • Colour Black, High-Visibility Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list