!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHAFT COLLAR, 2-PIECE, METRIC, ROUND, CLAMP ON, 16 MM BORE DIAMETER, 13 MM COLLAR W

SHAFT COLLAR, 2-PIECE, METRIC, ROUND, CLAMP ON, 16 MM BORE DIAMETER, 13 MM COLLAR W

RULAND MANUFACTURING

SHAFT COLLAR, 2-PIECE, METRIC, ROUND, CLAMP ON, 16 MM BORE DIAMETER, 13 MM COLLAR W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHAFT COLLAR, 2-PIECE, METRIC, ROUND, CLAMP ON, 16 MM BORE DIAMETER, 13 MM COLLAR W

SHAFT COLLAR, 2-PIECE, METRIC, ROUND, CLAMP ON, 16 MM BORE DIAMETER, 13 MM COLLAR W

RULAND MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2AML2
  • Mfr. Model # MSP16SS
  • UNSPSC # 26100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemShaft Collar
  • Bore TypeRound
  • Collar Outside Diameter34 mm
  • Collar Width13 mm
  • Collar Material Grade303
  • Screw MaterialStainless Steel
  • Resistance PropertiesCorrosion-Resistant
  • Bore Tolerance+0.050/+0.012 mm
  • Screw Thread SizeM5
  • Included Screws(2) Hex Socket Cap Screw
  • Minimum Operating Temperature-40 Degrees C
  • Screw Material Grade304
  • StandardsConflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
  • Shaft Locking TypeClamp On
  • System of Measurement Metric
  • Bore Diameter 16 mm
  • Clearance Diameter 39.3 mm
  • Collar Material Stainless Steel
  • Collar Construction 2-Piece
  • Screw Material Finish Bright
  • Screw Seating Torque 5.4 Nm
  • Collar Material Finish Bright
  • For Shaft Diameter 16 mm
  • Maximum Operating Temperature 176 Degrees C
  • Screw Location from Center 12.5 mm
  • Shaft Tolerance +0.000/-0.013 mm
  • Width Tolerance +0.076/-0.254 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list