SHADOW BOARD, 14 IN X 20 IN, 20 IN H, 14 IN W, 0.063 IN D, RED/BURGUNDY, ALUMINUM
SHADOW BOARD, 14 IN X 20 IN, 20 IN H, 14 IN W, 0.063 IN D, RED/BURGUNDY, ALUMINUM
ACCUFORM SIGNS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Lockout stations and kits include a selection of lockout devices used as an integral part of a facility lockout/tagout (LOTO) procedure designed to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).
Technical Specs
Item Shadow Board
Board Height 20 in
Board Thickness 0.063 in
Hardware Material Aluminum
Includes Tools Tools Not Included
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant
Shadow Colour Burgundy
Weight Capacity 4 lb
Background Colour Red
Board Material Aluminum
Board Width 14 in
Included Products (2) Tag Pockets, (4) Corner Mounting Holes, Hanging Hardware
Product Type Shadow Board
Shadow Board Application Lockout Tagout
Shadow Shapes Included Hasps, Padlocks
Country of Origin United States
(subject to change)
Alternate Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$369.80
/ each
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.20
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.14
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.08
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.94
/ pkg.