!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHADOW BOARD,BLUE,CAPACITY 26 LBS.,30" W

SHADOW BOARD,BLUE,CAPACITY 26 LBS.,30" W

APPROVED VENDOR

SHADOW BOARD,BLUE,CAPACITY 26 LBS.,30" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHADOW BOARD,BLUE,CAPACITY 26 LBS.,30" W

SHADOW BOARD,BLUE,CAPACITY 26 LBS.,30" W

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $872.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG34GN39
  • Mfr. Model # 34GN39
  • UNSPSC # 44111904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • ItemShadow Board
  • Height68"
  • Depth0.236"
  • Shadow ColourBlack
  • MountingWall
  • IncludesHanging Hardware, (4) Corner Mounting Holes (Tools Not Included)
  • Products IncludedNo
  • Material Ultra Aluma-Lite(TM)
  • Width 30"
  • Background Colour Blue
  • Weight Capacity 26 lbs.
  • For Use With GGJ1VAJ7, GGJ3H384, GGJ3H388, GGJ1VAC5, GGJ1VAJ6, GGJ1NXZ9
  • Shadow Board Type Cleaning
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories