!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP, CAST IRON, THREE PHASE, 3/4 HORSEPOWER, 208 TO 230V AC, 33 FT MAXIMUM HEAD

SEWAGE EJECTOR PUMP, CAST IRON, THREE PHASE, 3/4 HORSEPOWER, 208 TO 230V AC, 33 FT MAXIMUM HEAD

LIBERTY PUMPS

SEWAGE EJECTOR PUMP, CAST IRON, THREE PHASE, 3/4 HORSEPOWER, 208 TO 230V AC, 33 FT MAXIMUM HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR PUMP, CAST IRON, THREE PHASE, 3/4 HORSEPOWER, 208 TO 230V AC, 33 FT MAXIMUM HEAD

SEWAGE EJECTOR PUMP, CAST IRON, THREE PHASE, 3/4 HORSEPOWER, 208 TO 230V AC, 33 FT MAXIMUM HEAD

LIBERTY PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,164.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56KD71
  • Mfr. Model # XLE73M3
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length35 ft
  • Discharge Diameter2 in, 3 in
  • Discharge OrientationVertical
  • Duty CycleContinuous
  • For Media TypeSewage Water
  • Hazardous Location ClassClass I Division 1 Groups C, D
  • Impeller MaterialCast Iron
  • Manufacturers Warranty Length3 yr
  • Motor Housing MaterialCast Iron
  • PhaseThree
  • Rated Voltage208 to 230V AC
  • Rotation Speed - Maximum1,725 RPM
  • Shaft Seal MaterialSilicon Carbide
  • Solids Diameter - Maximum2 in
  • Switch ActuationNo Switch Included
  • Volute MaterialCast Iron
  • Thermal ProtectionYes
  • Body Diameter 13 1/8 in
  • Current 4.5 A
  • Discharge Gender Female
  • Discharge Standard NPT
  • Flow Rate @ 10 ft of Head 160 gpm
  • Frequency 60 Hz
  • Horsepower 3/4 hp
  • Liquid Temperature - Maximum 104 Degrees F
  • Feet of Head - Maximum 33 ft
  • Overall Height 21 7/8 in
  • Power Source Corded Electric
  • Requires Control Panel Control Panel Required
  • Series XLE70
  • Shaft Seal Type Double Mechanical
  • Standards CSA Certified, UL Listed
  • Switch Electrical Connection No Switch Included
  • Width at Widest Point 13 1/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list