!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 240V AC, 370 GPM FLOW RATE AT 10 FT OF HEAD

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 240V AC, 370 GPM FLOW RATE AT 10 FT OF HEAD

BARNES

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 240V AC, 370 GPM FLOW RATE AT 10 FT OF HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 240V AC, 370 GPM FLOW RATE AT 10 FT OF HEAD

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 240V AC, 370 GPM FLOW RATE AT 10 FT OF HEAD

BARNES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,926.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24PK76
  • Mfr. Model # 3SE2024DS
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length30 ft
  • Discharge Diameter3 in
  • Discharge OrientationVertical
  • Duty CycleContinuous
  • For Media TypeSewage Water
  • Horsepower2 hp
  • Liquid Temperature - Maximum104 Degrees F
  • Feet of Head - Maximum40 ft
  • Off Point48 in
  • PhaseSingle
  • Rated Voltage240V AC
  • Series3SE-DS
  • Shaft Seal TypeDouble Mechanical
  • StandardsCSA 108 File No. LR 16567
  • Switch Electrical ConnectionSwitch Not Included
  • Width at Widest Point16 3/4 in
  • Body Diameter 16 3/4 in
  • Current 19.00 A
  • Discharge Gender Female
  • Discharge Standard NPT
  • Flow Rate @ 10 ft of Head 370 gpm
  • Frequency 60 Hz
  • Impeller Material Cast Iron
  • Manufacturers Warranty Length 2 yr
  • Motor Housing Material Cast Iron
  • Overall Height 18 5/8 in
  • Power Source Corded Electric
  • Rotation Speed - Maximum 1,750 RPM
  • Shaft Seal Material Nitrile Rubber
  • Solids Diameter - Maximum 3 in
  • Switch Actuation Switch Not Included
  • Volute Material Cast Iron
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list