!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP, SINGLE PHASE, 1 1/2 HORSEPOWER, 240V AC, 335 GPM FLOW RATE AT 10 FT OF HEAD, NPT

SEWAGE EJECTOR PUMP, SINGLE PHASE, 1 1/2 HORSEPOWER, 240V AC, 335 GPM FLOW RATE AT 10 FT OF HEAD, NPT

DAYTON

SEWAGE EJECTOR PUMP, SINGLE PHASE, 1 1/2 HORSEPOWER, 240V AC, 335 GPM FLOW RATE AT 10 FT OF HEAD, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR PUMP, SINGLE PHASE, 1 1/2 HORSEPOWER, 240V AC, 335 GPM FLOW RATE AT 10 FT OF HEAD, NPT

SEWAGE EJECTOR PUMP, SINGLE PHASE, 1 1/2 HORSEPOWER, 240V AC, 335 GPM FLOW RATE AT 10 FT OF HEAD, NPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,106.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4LE22
  • Mfr. Model # 4LE22
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length25 ft
  • Discharge Diameter3 in
  • Flow Rate @ 10 ft of Head335 gpm
  • Impeller MaterialCast Iron
  • Feet of Head - Maximum39 ft
  • PhaseSingle
  • Rotation Speed - Maximum1,750 RPM
  • Solids Diameter - Maximum2 1/2 in
  • Switch ActuationTether Float
  • Thermal ProtectionYes
  • Body Diameter 16 3/4 in
  • Current 16.00 A
  • Discharge Standard NPT
  • Horsepower 1 1/2 hp
  • Liquid Temperature - Maximum 77 Degrees F
  • Overall Height 21 1/4 in
  • Rated Voltage 240V AC
  • Shaft Seal Material Carbon/Ceramic
  • Standards CSA
  • Switch Electrical Connection Integral
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list