!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 240V AC, 2 IN MAXIMUM DIAMETER SOLIDS, 2 IN FNPT

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 240V AC, 2 IN MAXIMUM DIAMETER SOLIDS, 2 IN FNPT

BARNES

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 240V AC, 2 IN MAXIMUM DIAMETER SOLIDS, 2 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 240V AC, 2 IN MAXIMUM DIAMETER SOLIDS, 2 IN FNPT

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 240V AC, 2 IN MAXIMUM DIAMETER SOLIDS, 2 IN FNPT

BARNES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,762.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24PK75
  • Mfr. Model # 2SEV2022DS
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length20 ft
  • Discharge Diameter2 in
  • Discharge OrientationVertical
  • Duty CycleContinuous
  • Frequency60 Hz
  • Impeller MaterialCast Iron
  • Manufacturers Warranty Length2 yr
  • Motor Housing MaterialCast Iron
  • Overall Height20 3/4 in
  • Power SourceCorded Electric
  • Rotation Speed - Maximum3,450 RPM
  • Shaft Seal MaterialNitrile Rubber
  • Solids Diameter - Maximum2 in
  • Switch ActuationNo Switch Included
  • Volute MaterialCast Iron
  • Body Diameter 12 5/8 in
  • Current 16.00 A
  • Discharge Gender Female
  • Discharge Standard NPT
  • For Media Type Sewage Water
  • Horsepower 2 hp
  • Liquid Temperature - Maximum 104 Degrees F
  • Feet of Head - Maximum 80 ft
  • Off Point 81 in
  • Phase Single
  • Rated Voltage 240V AC
  • Series 2SEV-DS
  • Shaft Seal Type Double Mechanical
  • Standards CSA 108 File No. LR 16567, UL 778
  • Switch Electrical Connection No Switch Included
  • Width at Widest Point 12 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list