!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 208 TO 230V AC, 77 FT MAXIMUM HEAD

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 208 TO 230V AC, 77 FT MAXIMUM HEAD

LITTLE GIANT

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 208 TO 230V AC, 77 FT MAXIMUM HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 208 TO 230V AC, 77 FT MAXIMUM HEAD

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2 HORSEPOWER, 208 TO 230V AC, 77 FT MAXIMUM HEAD

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,135.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2EHN9
  • Mfr. Model # 520100
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length20 ft
  • Discharge Diameter3 in
  • Discharge OrientationVertical
  • Duty CycleContinuous
  • For Media TypeSewage Water
  • Horsepower2 hp
  • Liquid Temperature - Maximum140 Degrees F
  • Feet of Head - Maximum77 ft
  • Overall Height18 3/8 in
  • Power SourceCorded Electric
  • Requires Control PanelNo Control Panel Required
  • Series20S-CIM
  • Solids Diameter - Maximum2 in
  • Sump Pit Diameter - Minimum24 in
  • Switch Electrical ConnectionNo Switch Included
  • Width at Widest Point13 in
  • Body Diameter 8 1/2 in
  • Current 18.00 A
  • Discharge Gender Female
  • Discharge Standard NPT
  • Flow Rate @ 10 ft of Head 205 gpm
  • Frequency 60 Hz
  • Impeller Material Cast Iron
  • Manufacturers Warranty Length 3 yr
  • Motor Housing Material Cast Iron
  • Phase Single
  • Rated Voltage 208 to 230V AC
  • Rotation Speed - Maximum 3,450 RPM
  • Shaft Seal Material Carbon/Ceramic
  • Standards CSA Certified, UL Listed
  • Switch Actuation No Switch Included
  • Volute Material Cast Iron
  • Thermal Protection Yes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list