!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP, SINGLE PHASE, 2/5 HORSEPOWER, 120V AC, 60 GPM FLOW RATE AT 10 FT OF HEAD, 2 IN FNPT

SEWAGE EJECTOR PUMP, SINGLE PHASE, 2/5 HORSEPOWER, 120V AC, 60 GPM FLOW RATE AT 10 FT OF HEAD, 2 IN FNPT

DAYTON

SEWAGE EJECTOR PUMP, SINGLE PHASE, 2/5 HORSEPOWER, 120V AC, 60 GPM FLOW RATE AT 10 FT OF HEAD, 2 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR PUMP, SINGLE PHASE, 2/5 HORSEPOWER, 120V AC, 60 GPM FLOW RATE AT 10 FT OF HEAD, 2 IN FNPT

SEWAGE EJECTOR PUMP, SINGLE PHASE, 2/5 HORSEPOWER, 120V AC, 60 GPM FLOW RATE AT 10 FT OF HEAD, 2 IN FNPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $969.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4CRE4
  • Mfr. Model # 4CRE4
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.8 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length15 ft
  • Discharge Diameter2 in
  • Discharge StandardNPT
  • Flow Rate @ 10 ft of Head60 gpm
  • Horsepower2/5 hp
  • Liquid Temperature - Maximum200 Degrees F
  • Feet of Head - Maximum18 ft
  • PhaseSingle
  • Rotation Speed - Maximum1,750 RPM
  • Solids Diameter - Maximum2 in
  • Sump Pit Diameter - Minimum18 in
  • Switch Electrical ConnectionNo Switch Included
  • Thermal ProtectionYes
  • Body Diameter 10 7/8 in
  • Current 9.5 A
  • Discharge Gender Female
  • Duty Cycle Continuous
  • Frequency 60 Hz
  • Impeller Material Cast Iron
  • Manufacturers Warranty Length 1 yr
  • Overall Height 15 1/2 in
  • Rated Voltage 120V AC
  • Shaft Seal Material Silicon Carbide/Viton
  • Standards cCSAus Certified
  • Switch Actuation No Switch Included
  • Width at Widest Point 8 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list