!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP, PLASTIC, SINGLE PHASE, 1/2 HORSEPOWER, 115V AC, 63 GPM FLOW RATE AT 10 FT OF HEAD

SEWAGE EJECTOR PUMP, PLASTIC, SINGLE PHASE, 1/2 HORSEPOWER, 115V AC, 63 GPM FLOW RATE AT 10 FT OF HEAD

GOULDS WATER TECHNOLOGY

SEWAGE EJECTOR PUMP, PLASTIC, SINGLE PHASE, 1/2 HORSEPOWER, 115V AC, 63 GPM FLOW RATE AT 10 FT OF HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR PUMP, PLASTIC, SINGLE PHASE, 1/2 HORSEPOWER, 115V AC, 63 GPM FLOW RATE AT 10 FT OF HEAD

SEWAGE EJECTOR PUMP, PLASTIC, SINGLE PHASE, 1/2 HORSEPOWER, 115V AC, 63 GPM FLOW RATE AT 10 FT OF HEAD

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,222.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40GT81
  • Mfr. Model # WW0511
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length10 ft
  • Discharge GenderFemale
  • Discharge StandardNPT
  • Flow Rate @ 10 ft of Head63 gpm
  • Frequency60 Hz
  • Impeller MaterialThermoplastic
  • Manufacturers Warranty Length1 yr
  • Motor Housing MaterialPlastic
  • PhaseSingle
  • Rated Voltage115V AC
  • Series3872
  • Shaft Seal TypeSingle Mechanical
  • StandardsCSA
  • Switch ActuationNo Switch Included
  • Volute MaterialPlastic
  • Thermal ProtectionYes
  • Body Diameter 10 1/2 in
  • Discharge Diameter 2 in
  • Discharge Orientation Vertical
  • Duty Cycle Continuous
  • For Media Type Sewage Water
  • Horsepower 1/2 hp
  • Liquid Temperature - Maximum 104 Degrees F
  • Feet of Head - Maximum 18 ft
  • Overall Height 13 in
  • Power Source Corded Electric
  • Rotation Speed - Maximum 1,550 RPM
  • Shaft Seal Material Ceramic/Nitrile Rubber
  • Solids Diameter - Maximum 2 in
  • Sump Pit Diameter - Minimum 18 in
  • Switch Electrical Connection No Switch Included
  • Width at Widest Point 10 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list