!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2/5 HORSEPOWER, 115V AC, 2 IN MAXIMUM DIAMETER SOLIDS

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2/5 HORSEPOWER, 115V AC, 2 IN MAXIMUM DIAMETER SOLIDS

LIBERTY PUMPS

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2/5 HORSEPOWER, 115V AC, 2 IN MAXIMUM DIAMETER SOLIDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2/5 HORSEPOWER, 115V AC, 2 IN MAXIMUM DIAMETER SOLIDS

SEWAGE EJECTOR PUMP, CAST IRON, SINGLE PHASE, 2/5 HORSEPOWER, 115V AC, 2 IN MAXIMUM DIAMETER SOLIDS

LIBERTY PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $796.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56KD55
  • Mfr. Model # LE41M
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length10 ft
  • Discharge Diameter2 in
  • Discharge OrientationVertical
  • Duty CycleContinuous
  • For Media TypeSewage Water
  • Hazardous Location ClassNot Rated
  • Impeller MaterialThermoplastic
  • Manufacturers Warranty Length3 yr
  • Motor Housing MaterialCast Iron
  • On Point15 in
  • PhaseSingle
  • Rated Voltage115V AC
  • Rotation Speed - Maximum1,725 RPM
  • Shaft Seal MaterialCarbon/Ceramic
  • Solids Diameter - Maximum2 in
  • Switch ActuationNo Switch Included
  • Volute MaterialCast Iron
  • Thermal ProtectionYes
  • Body Diameter 7 1/2 in
  • Current 12 A
  • Discharge Gender Female
  • Discharge Standard NPT
  • Flow Rate @ 10 ft of Head 100 gpm
  • Frequency 60 Hz
  • Horsepower 2/5 hp
  • Liquid Temperature - Maximum 104 Degrees F
  • Feet of Head - Maximum 21 ft
  • Off Point 7 in
  • Overall Height 13 7/8 in
  • Power Source Corded Electric
  • Requires Control Panel Control Panel Required
  • Series LE40
  • Shaft Seal Type Single Mechanical
  • Standards CSA Certified, UL Listed
  • Switch Electrical Connection No Switch Included
  • Width at Widest Point 10 7/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list