!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE/TRASH PUMP,7.5 HP

SEWAGE/TRASH PUMP,7.5 HP

DAYTON

SEWAGE/TRASH PUMP,7.5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE/TRASH PUMP,7.5 HP

SEWAGE/TRASH PUMP,7.5 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,225.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM12N807
  • Mfr. Model # 12N807
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 234.0 lbs

Technical Specs

  • ItemTrash Pump
  • Compatible Intake Pipe Size3 in
  • Maximum Feet of Head92 ft
  • Flow Rate @ 40 ft of Head (Maximum)214 gpm
  • Horsepower7 1/2 hp
  • Motor EnclosureTotally Enclosed Fan Cooled
  • PhaseThree
  • Pump Housing MaterialCast Iron
  • Suction Lift (Maximum)20 ft
  • Best Efficiency Head39 ft
  • Duty CycleContinuous
  • Maximum Flow Rate357 gpm
  • Flow Rate @ 100 ft of Head (Maximum)Not Applicable
  • Frequency60 Hz
  • Impeller MaterialStainless Steel
  • Manufacturer Warranty Length1 yr
  • Minimum Media Temperature40 Degrees F
  • Motor Ambient Temperature (Minimum)104 Degrees F
  • Motor Type3-Phase
  • OperationManual
  • Overall Length27.3 in
  • Pumping ApplicationClear or Gray Water, Irrigation, Liquid Transfer, Sewage Treatment
  • Maximum RPM3,450 RPM
  • Seal TypeMechanical Seal
  • StandardscULus Listed
  • Thermal Overload ProtectionNo
  • Compatible Discharge Pipe Size 3 in
  • Discharge Type NPT
  • Flow Rate @ 20 ft of Head (Maximum) 357 gpm
  • Flow Rate @ 60 ft of Head (Maximum) 128 gpm
  • Intake Type NPT
  • Nameplate Voltage 208-230/460V AC
  • Priming Self-Priming
  • Solid Diameter (Maximum) 1.3 in
  • Amps 18.8-17.8/8.9 A
  • Compatible with Media Type Sewage
  • Feet of Head (Minimum) 20 ft
  • Minimum Flow Rate 20 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 58 gpm
  • Impeller Design Semi-Open
  • Includes Strainer
  • Maximum Media Temperature 160 Degrees F
  • Motor Ambient Temperature (Maximum) 104 Degrees F
  • Motor Frame Designation 184JM
  • NPSHr 20 psi
  • Overall Height 13.1 in
  • Overall Width 12.4 in
  • Requires Control Panel Yes
  • Seal Material Buna-N, Carbon, Ceramic
  • Specific Gravity (Maximum) 1
  • Submersible No
  • Wetted Material Buna-N, Carbon, Ceramic, CI, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list